Shop All Bath and Shower Mats
Betterbeds
21 x 34 in. Ultra Plush Jumbo Chenille Bath Mat - Cream
Mfr # BE901221
Zoro # G803747321
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbeds
- MFR # BE901221
- Zoro # G803747321
- UPC # 739608367887
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester chenille bath mats. stephan roberts bath mats provide a warm and cozy coordination to any bath decor. backed with sebs nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Loosens knots
- Freshens & deodorizes
- Leaves coat soft & shiny
- Color: Cream
- Size: 21 x 34 in.
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Ivory (261848ABX)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- ZENITH PRODUCTS Zenith Products White Rubber Bath Mat 77WW (77WW)
- Betterbeds Bath and Shower Mats