21 x 34 in. Luxurious Memory Foam Bath Mat with Water Shield Technology - Antique White
Mfr # BE366203
Zoro # G303747425
Product Information
- Brand Betterbeds
- MFR # BE366203
- Zoro # G303747425
- UPC # 661541790555
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced memory foam bath mats in the market. while others are cutting product quality and performance, pamper your feet with our ultra soft microfiber polyester/polyamide premium fabric, 2x heavier in weight and 3x higher in pile and engineered for maximum water absorbency. enhanced with the patent pending water resist technology, our bath mats keep the water out of the memory foam and dry 30 - 50% faster than other leading bath mats. each mat has an extra thick core of engineered memory foam 25% thicker than others. stephan roberts memory foam bath mats provide a warm and cozy coordination to any bath decor. backed with a premium sbr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Plush polyester/polyamide fleece fabric, premium memory foam and non-skid sbr backing
- Machine wash cold water separately on gentle cycle with mile detergent
- Hang to dry or tumble dry on low heat
- Stretch and reshape upon removal from dryer, if necessary
- Do not iron, do not bleach & do not dry clean
- Patent pending quick drying water shield technology. water dries 30-50% faster than other bath mats
- Premium high density memory foam 25% thicker than conventional memory foam mats
- Durable non-skid sbr backing
- Color: Antique White
- Size: 21 x 34 in.
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- FLASH FURNITURE Black Plastic Folding Chair (8-LE-L-4-BK-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- VERSATRACTION VersaTractiion's Kahuna Grip 1 in. x 12 in. Multi Use Tread Mat in Blue - Pack of 6 (NSM-112BLU1)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- MARTEX BY WESTPOINT HOSPITALITY White Bath Mat, 20 x 34, 105lbs, 12PK (7132248)
- ESPECTACULO Beige Bath Mat, 40 x 16 Inch Extra Large No-Slip with Drain Holes (ES3276167)
- Betterbeds Bath and Shower Mats