Shop All Bath and Shower Mats
Betterbeds
21 x 34 in. Embroidered Memory Foam Bath Mat - Wood Smoke
Mfr # BE372852
Zoro # G503747362
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbeds
- MFR # BE372852
- Zoro # G503747362
- UPC # 661541791149
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester memory form bath mats. stephan roberts memory foam bath mats provide a warm and cozy coordination to any bath decor. backed with sbr non-skid backing, our bath mats maintain stability when you need it most while stepping out of the bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Ultra soft microfiber polyester fleece, premium memory foam and durable non-skid sbr backing
- Machine wash cold separately on gentle cycle with mild detergent
- Hang to dry or tumble dry low heat
- Do not iron. do not bleach. do not dry clean
- Highly absorbent and quick drying
- Color: Wood Smoke
- Size: 21 x 34 in.
- Weight: 1.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- ZENITH PRODUCTS Zenith Products White Rubber Bath Mat 77WW (77WW)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- JESSUP FLEX TRACK Mat, White, 16"x34", Tprd, PK6 (4100-16X34-TW)
- CAROLINES TREASURES Westie Christmas Machine Washable Memory Foam Mat (BB8480RUG)
- Betterbeds Bath and Shower Mats