Shop All Bath and Shower Mats
Betterbeds
20 x 39 in. Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat - Black
Mfr # BE372217
Zoro # G203747433
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbeds
- MFR # BE372217
- Zoro # G203747433
- UPC # 661541790906
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester knitted bath mats. stephan roberts bath mats provide a warm and cozy coordination to any bath decor. backed with a premium tpr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Knitted microfiber polyester and durable non-skid tpr backing
- Machine wash cold water separately on gentle cycle with mild detergent
- Hang to dry or tumble dry low heat
- Do not iron. do not bleach. do not dry clean
- Ultra soft cushioning microfiber polyester
- Highly absorbent and quick drying
- Stain resistant and easily cleaned, machine washable
- Color: Black
- Size: 20 x 39 in.
- Weight: 2.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- NO SLIP MAT 14 x 27 in NSM Monterey (NSMMNTRY)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- Betterbeds Bath and Shower Mats