Shop All Bath and Shower Mats
Betterbeds
17 x 24 in. Embroidered Memory Foam Bath Mat; Tapioca
Mfr # BE372838
Zoro # G003685621
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbeds
- MFR # BE372838
- Zoro # G003685621
- UPC # 661541790487
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester chenille bath mats. stephan roberts bath mats provide a warm and cozy coordination to any bath decor. backed with sebs nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Ultra soft microfiber polyester fleece, premium memory foam and durable non-skid sbr backing
- Machine wash cold separately on gentle cycle with mild detergent
- Highly absorbent and quick drying
- Hang to dry or tumble dry low heat. do not iron
- Do not bleach, do not dry clean
- Color: Tapioca
- Size: 17 x 24 in.
- Weight: 0.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- NOOTREES Nootrees NTEL-220-3-12-CTN 3 Ply Bathroom Roll - Pack of 12 (NTEL-220-3-12-CTN)
- BOARDWALK Commode Mat 2.0, Absorbant, Rubber, 22 x 22, Black, PK6 (PSCM-P-000I006M-00-21430)
- Betterbeds Bath and Shower Mats