Shop All TV Antennas
Betterbattery
Technologies XM Radio Outdoor Home Antenna
Mfr # BE54142
Zoro # G604030127
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbattery
- MFR # BE54142
- Zoro # G604030127
- UPC # 654204139181
- Country of Origin China
- Category TV Antennas
Description
The XM-6 outdoor antenna is a high performance antenna designed specifically for XM home receivers and XM Plug and Play systems. This antenna can replace the home antenna that comes with many XM Radio home kits and receivers. The is weather resistant and is designed to maintain better reception for maximum signal strength. The comes with a universal mounting bracket that can be installed to a wall, roof, or mast (including a satellite dish mast). The antenna itself has a threaded F-type coaxial connector designed for use with a standard RG-6 coax cable (not included). The included F-type to SMB adapter plugs into the XM tuner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Triumph 1215cc Tiger Explorer 2012-2016 (YTX20L-BSGEL209)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- BETTERBATTERY 9.84 ft. Square Truss Segment (BE132521)
- FASTTRACK 4 ft. Fiberglass Antenna White (FA3351309)
- LARSEN PRODUCTS Larsen NMOKHFCXTHK .75 in. Nmo Mount For Up To .25 in. Thick (NMOKHFCXTHK)
- PLUGIT Patriot CB Base 12 m Station Antenna (PL1590372)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- MIRACLE TV Color Match Indoor HDTV Antenna w/ 50 Mi (603110)
- COMMSCOPE Replacement for Commscope Gps-u (GPS-U COMMSCOPE)
- Betterbattery TV Antennas