Shop All Midget Fuses
Betterbattery
Midget Fuse, Time-Delay, 15A
Mfr # BE1592721
Zoro # G204004153
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbattery
- MFR # BE1592721
- Zoro # G204004153
- UPC # 780997825717
- Country of Origin China
- Category Midget Fuses
Details
Speed | Time-Delay |
Body Style | Cylindrical |
Description
Features
- Medium duty tl fuse for residential motor circuits
- Use in kitchen, workshop, garage, utility room circuits, or any circuit that contains electric motors, relays or solenoids
- Brass threads (edison base) thread into fuse receptacles
- Extra large clear win
- 15 amp
- Pack of 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- AAON SWITCH PRESS HI 650PSI LEFOO (G024540)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC (BP/FNM-2A)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM002)
- Betterbattery Fuses