Shop All Wall Plates
Betterbattery
161T Toggle Plate Chrome
Mfr # BE872053
Zoro # G304004275
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbattery
- MFR # BE872053
- Zoro # G304004275
- UPC # 753153210511
- Country of Origin China
- Category Wall Plates
Description
Features
- Traditional square corner design with screws.
- 1-Gang Toggle
- Material - Steel
- Finish - Chrome
- Dimension - 7.75 x 4 x 2.25
- Item Weight - .17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- Betterbattery Lighting Controls