Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB35HUS 24 x 72 in. Reversible Country Braid Rug Set - Hunter Stripe - 3 Piece
Mfr # SS-3PCB35HUS
Zoro # G803701750
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB35HUS
- Zoro # G803701750
- UPC # 840053079840
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Hunter Stripe
- Collection: Country Braid
- Pattern: Stripe
- Material: 100% Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 3 x 5 ft. & 20 x 30 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-12-CIR-Zombie next 5 miles)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- AURIC 3562-0011-BEIGE Colosseo Area Rug, Beige - 5 ft. 3 in. x 7 ft. 3 in. (AU1617886)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Generations 544X1 3x5 Rectangle - Red/ Beige-Polypropylene (G544X1068135ST)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- SAFAVIEH 2 Ft. - 3 In. x 4 Ft. Accent- Traditional Classic Gold And Red Hand Tufted Rug (CL398A-24)
- SAFAVIEH 2 x 8 ft. Herat 331N Power Loomed Runner Area Rug Navy & Ivory (HRT331N-28)
- Better Trends Decorative Rugs