Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB35CMS 3 x 5 ft. Reversible Country Braid Rug Set - Chambray Stripe - 3 Piece
Mfr # SS-3PCB35CMS
Zoro # G303701793
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB35CMS
- Zoro # G303701793
- UPC # 840053079789
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Chambray Stripe
- Collection: Country Braid
- Pattern: Stripe
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 3 x 5 ft.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD164A-8OV)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- HOMESPICE Homespice 620095 10 x 10 in. Square Neverland Swatch; Red (620095)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- Better Trends Decorative Rugs