Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB35BRWS 3 x 5 ft. Reversible Country Braid Rug Set - Brown Stripe - 3 Piece
Mfr # SS-3PCB35BRWS
Zoro # G203701794
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB35BRWS
- Zoro # G203701794
- UPC # 840053079871
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Brown Stripe
- Collection: Country Braid
- Pattern: Stripe
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 3 x 5 ft.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Charcoal (CAP221H-3R)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- SAFAVIEH 10 x 10 ft. Adirondack Round Area Rug; Ivory & Light Blue (ADR131T-10R)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- Better Trends Decorative Rugs