Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB2472NBLS 24 x 72 in. Reversible Country Braid Rug Set - Natural Blue Stripe - 3 Piece
Mfr # SS-3PCB2472NBLS
Zoro # G103702044
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # SS-3PCB2472NBLS
- Zoro # G103702044
- UPC # 840053080136
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Natural Blue
- Collection: Country Braid
- Pattern: Stripe
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 24 x 72 in.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- SAFAVIEH Evoke Oversized Area Rug Grey & Ivory - 12 x 18 ft. (EVK256D-1218)
- LIVABLISS Roma ROM-2331 Machine Crafted Area Rug (ROM2331-71010)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- MULTY HOME Platinum MT Carpet, 45 ft L, 36 in W, Runner, Ribbed Pattern, Polypropylene Rug, Tan (1004345EA)
- Better Trends Decorative Rugs