Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB2472DKBBL 24 x 72 in. Reversible Country Braid Rug Set - Dark Blue Solid - 3 Piece
Mfr # SS-3PCB2472DKBBL
Zoro # G903701728
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB2472DKBBL
- Zoro # G903701728
- UPC # 840053079734
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Dark Blue
- Collection: Country Braid
- Pattern: Solid
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 24 x 72 in.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- PROPAC POLAR FLEECE BLANKET (L1005)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Ivory & Navy (BNT865A-210)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Florist 152U Power Loomed Runner Area Rug Pink & Grey (FLS152U-28)
- PASARGAD HOME 8 ft. 1 in. x 10 ft. 1 in. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-248 8X10)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- Better Trends Decorative Rugs