Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB2472CMS 24 x 72 in. Reversible Country Braid Rug Set - Chambray Stripe - 3 Piece
Mfr # SS-3PCB2472CMS
Zoro # G403701693
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB2472CMS
- Zoro # G403701693
- UPC # 840053079796
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Chambray Stripe
- Collection: Country Braid
- Pattern: Stripe
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 24 x 72 in.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- SAFAVIEH Cotton Kilim Large Rectangle Area Rug, Dark Green and Ivory - 8 x 10 ft. (KLC121C-8)
- JENSENDISTRIBUTIONSERVICES 5 x 8 ft. Hand Knotted Wool Floral Rectangle Area Rug, Red & Gold (MI1550671)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Saint Clair SIC-2304 Handmade Area Rug (SIC2304-268)
- NOURISON Nourison 12031 India House Area Rug Collection Multi Color 2 ft 6 in. x 4 ft Rectangle (99446120311)
- Better Trends Decorative Rugs