Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB2472BRWS 24 x 72 in. Reversible Country Braid Rug Set - Brown Stripe- 3 Piece
Mfr # SS-3PCB2472BRWS
Zoro # G903701704
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB2472BRWS
- Zoro # G903701704
- UPC # 840053079888
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Brown Stripe
- Collection: Country Braid
- Pattern: Stripe
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 24 x 72 in.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Side Chair (5055S)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- HOMEROOTS 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Teal Area Rug (353637)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- SAFAVIEH Chatham Hand Tufted Rectangle Rug- Blue Grey- 10 x 14 ft. (CHT930A-10)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 6 ft. Hand Woven Flat Weave Kilim Wool Contemporary Runner Rug, Cream & Charcoal (MI1550730)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- Better Trends Decorative Rugs