Shop All Decorative Rugs
Better Trends
Better Trends SS-3PCB2472AMS 24 x 72 in. Reversible Country Braid Rug Set - Americana - 3 Piece
Mfr # SS-3PCB2472AMS
Zoro # G703701423
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SS-3PCB2472AMS
- Zoro # G703701423
- UPC # 840053079826
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Add instant style to your home decor with this gorgeous stripe braided rug
- Crafted from durable polypropylene
- This beautiful, durable rug features in striped pattern
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- We always work towards to fulfill the requirements of our end users
- 3 Piece
- Color: Americana
- Collection: Country Braid
- Material: Polypropylene
- Gender: Unisex
- Age: Adult
- Size: 24 x 72 in.
- Recommended Room: Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- KOHLER Pillow Cover Kit (96083)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- THE RUG MARKET Shaggy Raggy Grey Rug (02280R)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- SAFAVIEH Kenya Hand Knotted Runner RugIvory & Grey 2 ft.-3 in. x 8 ft. (KNY224A-28)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- SAFAVIEH 2 ft.-3 in. x 5 ft. Power Loomed Small Rectangle Shag Rug, Black (SG151-9090-25)
- SAFAVIEH Madison 400 Contemporary Rectangle Area Rug, Green & Blue - 9 x 12 ft. (MAD499X-9)
- Better Trends Decorative Rugs