Shop All Bedspreads and Comforters
Better Trends
Better Trends SHRI2127SA Rio Sham; Sage - 21 in.
Mfr # SHRI2127SA
Zoro # G203976178
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHRI2127SA
- Zoro # G203976178
- UPC # 840053024352
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Rio
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Sham
- Machine wash separately
- Color - Sage
- Length - 21 in.
- Width - 27 + 2 in.
- Item Weight - 0.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- Better Trends Bedspreads and Comforters