Better Trends SHR2626TL Rio Collection is Super Soft & Light Weight in Floral Design Euro Sham; Teal
Mfr # SHR2626TL
Zoro # G203975867
Product Information
- Brand Better Trends
- MFR # SHR2626TL
- Zoro # G203975867
- UPC # 840053094713
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.
Features- 100% Cotton Soft & Plush Chenille Tufted Sham
- Heirloom Quality in Floral Design
- Rio Pillow shams are decorative covers for pillows that are used for styling on your bed
- This elegant design comes in a large array of colors and all standard sizes to complement any bedroom
- Machine Washable
- Tumble Dry
- Collection: Rio
- Color: Teal
- Size: Euro
- Material: 100% Cotton
- Style: Morden
- Pattern Type: Floral
- Dimension: 26" W x 26" L
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- TRUE Led Input Wire (964065)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha (MNC12LDC)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- MARTEX BY WESTPOINT HOSPITALITY BEDSPREAD TWIN SLATE (1C75873)
- Better Trends Bedspreads and Comforters