Better Trends SHR2036YE Rio Cotton Pillow Sham; Yellow - King Size
Mfr # SHR2036YE
Zoro # G203727961
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHR2036YE
- Zoro # G203727961
- UPC # 840053094843
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Rio Collection is super soft and light weight in Floral Design
- 100% Cotton Tufted Unique Luxurious
- Machine Washable
- Tumble Dry
- King Size: 120 x 110 in.
- Size: King Size
- Fabric Type: 100% Cotton
- Design: Floral
- Collection: Rio
- Color: Yellow
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- 123 CREATIONS 123 Creations C453-8 Inch Hunt - Hand Painted Tassel (C453-8)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- MARTEX Pillowcase, Standard, 44" W, 36" L, PK12 (1A37109)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- Better Trends Sheets and Pillow Cases