Better Trends SHR2036NA Rio Cotton Pillow Sham; Ivory - King Size
Mfr # SHR2036NA
Zoro # G903727797
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHR2036NA
- Zoro # G903727797
- UPC # 840053094768
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Rio Collection is super soft and light weight in Floral Design
- 100% Cotton Tufted Unique Luxurious
- Machine Washable
- Tumble Dry
- King Size: 120 x 110 in.
- Size: King Size
- Fabric Type: 100% Cotton
- Design: Floral
- Collection: Rio
- Color: Ivory
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- CONOCERA Flat Sheet, King, 12PK (1A39477|2)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, Blue, PK100 (MIINON24346)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set Queen-Teal (1200QNSH SLTL)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- Better Trends Sheets and Pillow Cases