Better Trends SHASP2127BU Jullian Collection Super Soft & Light Weight Bold Stripes Standard Sham; Burgundy
Mfr # SHASP2127BU
Zoro # G003975913
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHASP2127BU
- Zoro # G003975913
- UPC # 840053099558
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners. this collection of bedspreads is in 5 colors and 4 sizes. Twin Size is 81" x 110", Full Size is 96" x 110", Queen Size is 102" x 110" & King Size is 120" x 110".
Features- Design 100% Cotton Tufted Unique Luxurious
- Machine Washable Tumble Dry
- Color: Burgundy
- Size: Standard
- Collection: Jullian
- Length: 21"
- Width: 27"
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- ELLE 1200 Thread Count White Down Comforter, White, Full/Queen (EL101002)
- Better Trends Bedspreads and Comforters