Better Trends SHAS2626PI Ashton Cotton Pillow Sham; Pink - Euro Size
Mfr # SHAS2626PI
Zoro # G503871456
Product Information
- Brand Better Trends
- MFR # SHAS2626PI
- Zoro # G503871456
- UPC # 840053094423
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Ashton Pillow shams are decorative covers for pillows
- That are used for styling on your bed
- Machine Washable
- Tumble Dry
- Size: Euro Size
- Fabric Type: 100% Cotton
- Design: Medallion
- Collection: Ashton
- Color: Pink
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- MONARCH Lulworth T180 FITTED Bed Sheets TWIN , 6PK (T180-368012)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- DRYFAST Flat Sheet, King Size, 110 in. L, PK6 (1A29702)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Burgundy (530FLSH SLBG)
- GIGA TENTS Gigatent ST 004 Spray Tanning Pop Up Tent (ST 004)
- REGISTRY PILLOW PROTECTOR KING (AHR0901110-180T-PP Q-1)
- Better Trends Sheets and Pillow Cases