Better Trends SHAS2036IV Ashton Medallion Teal Chenille Sham; Ivory - King Size
Mfr # SHAS2036IV
Zoro # G103891762
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHAS2036IV
- Zoro # G103891762
- UPC # 840053094379
- Country of Origin China
- Category Pillows
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners. Twin Size is 81" x 110", Full Size is 96" x 110", Queen Size is 102" x 110" & King Size is 120" x 110".
Care Instruction:- Machine Washable
- Tumble Dry
- Collection: Ashton
- Color: Ivory
- Material: 100 percent Cotton
- Design: Medallion
- Size: King Size
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- Better Trends Pillows