Better Trends SHAS2036CH Ashton Cotton Pillow Sham; Chocolate - King Size
Mfr # SHAS2036CH
Zoro # G803871446
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # SHAS2036CH
- Zoro # G803871446
- UPC # 840053094492
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Ashton Pillow shams are decorative covers for pillows
- That are used for styling on your bed
- Machine Washable
- Tumble Dry
- King Size: 120 x 110 in.
- Size: King Size
- Fabric Type: 100% Cotton
- Design: Medallion
- Collection: Ashton
- Color: Chocolate
- Weight: 9.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX AM/FM Portable Clock Radio (R602B)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- DRYFAST Fitted Sheet, Twin Size, 75 in. L, PK6 (1A29705)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-BUR-F)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- Better Trends Sheets and Pillow Cases