Shop All Bedspreads and Comforters
Better Trends
Better Trends BSTRTWPI 80 x 110 in. Trevor Bedspread; Pink - Twin
Mfr # BSTRTWPI
Zoro # G603684543
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSTRTWPI
- Zoro # G603684543
- UPC # 840053057732
- Country of Origin China
- Category Bedspreads and Comforters
Description
Chenille has been a favorite through generations for its plush beauty. This gorgeous Trevor version is our most luxurious with an elegant all-over paisley scroll design in a lush color palette. Includes a bedspread and 1 standard sham. Bedspread measures 81" x 110" and the sham measures 20" x 26".
Features- 100% Cotton Tufted Bedspread and Sham Set
- Prewashed and preshrunk for an incredibly soft and comfortable feel
- Machine washable
- Color: Pink
- Size: 80" x 110" & Twin
- Weight: 4.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- Better Trends Bedspreads and Comforters