Shop All Bedspreads and Comforters
Better Trends
Better Trends BSTRTWNA Twin Trevor Bedspread; Natural - 81 in.
Mfr # BSTRTWNA
Zoro # G303684843
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSTRTWNA
- Zoro # G303684843
- UPC # 840053031305
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Trevor
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspread and Sham set
- Machine wash separately
- Color - Natural
- Bed Size - Twin
- Length - 81 in.
- Width - 110 in. + 1 std sham 20
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BLUE RIDGE Year-Round Warmth White Down Comforter, White, Full/Queen (006302)
- Better Trends Bedspreads and Comforters