Better Trends BSTRQULV Trevor Collection in Geometric Design 100 Percent Cotton Tufted Chenille Bedspread Set; Lavender - Queen Size
Mfr # BSTRQULV
Zoro # G703684986
Product Information
- Brand Better Trends
- MFR # BSTRQULV
- Zoro # G703684986
- UPC # 840053098971
- Country of Origin China
- Category Bedspreads and Comforters
Description
Trevor Collection is super soft and light weight in Medallion Design 100% Cotton Tufted Unique Luxurious Machine Washable Tumble Dry, Queen Bedspread Set, Lavender
Freshen up your bedroom interiors with the enchanting style of this Trevor Collection of bedspread with Sham Set. Featuring a beautiful tufted Medallion design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its medallion motif can complement easily your existing decor and will sure to add a new decorative element to your bedroom. This stunning Trevor Collection is made of 100% Cotton Chenille and is tufted into a Medallion Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Super soft and light weight
- 100% Cotton Soft & Plush Tufted Chenille Bedspread & Sham Set
- Medallion Design
- Heirloom Quality in Geometric Design
- Bedspread comes all the way down to the floor with button bell corners
- Machine Washable, Tumble Dry
- Queen set includes bedspread & 2 standard shams.
- Collection Name: Trevor Collection
- Color: Lavender
- Material: Cotton (100%)
- Pattern Type: Solid Color
- Size: Queen
- Style: Modern
- Bedspread: 102" x 110"
- Weight: 9.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- ROYAL LUXE Oversized Damask Stripe Down & Feather Comforter, Aqua, King (011864)
- Better Trends Bedspreads and Comforters