Shop All Bedspreads and Comforters
Better Trends
Better Trends BSTRDOWH Double & Full Trevor Bedspread; White - 96 in.
Mfr # BSTRDOWH
Zoro # G003684839
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSTRDOWH
- Zoro # G003684839
- UPC # 840053031275
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Trevor
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspread and Sham set
- Machine wash separately
- Color - White
- Bed Size - Double & Full
- Length - 96 in.
- Width - 110 in. + 2 std. sham 20
- Item Weight - 6.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- KATHY IRELAND Lilac Microfiber Coverlet Set, Lilac, Full/Queen (KI190005)
- Better Trends Bedspreads and Comforters