Shop All Bedspreads and Comforters
Better Trends
Better Trends BSTRDONA Double & Full Trevor Bedspread; Natural - 96 in.
Mfr # BSTRDONA
Zoro # G203684776
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSTRDONA
- Zoro # G203684776
- UPC # 840053031312
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Trevor
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspread and Sham set
- Machine wash separately
- Color - Natural
- Bed Size - Double & Full
- Length - 96 in.
- Width - 110 in. + 2 std. sham 20
- Item Weight - 6.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- Better Trends Bedspreads and Comforters