Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRTWBU 81 x 110 in. Rio Chenille Bedspread; Burgundy - Twin
Mfr # BSRTWBU
Zoro # G703740965
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRTWBU
- Zoro # G703740965
- UPC # 840053075057
- Country of Origin China
- Category Bedspreads and Comforters
Description
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products are high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Features- A timeless classic, the Better Trends Rio Bedspread is lightweight and soft
- Textural, channel stripe design in 100% cotton chenille
- It offers any room an elegantly simple look
- Color: Burgundy
- Size: 81" x 110" & Twin
- Weight: 5.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- LUXOR 12 Tablet/Chromebook Wall/Desk Charging Box (LLTMW12-G)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Full-Queen Duvet Cover Set Paisley- Grey (FLAFQDC PAGR)
- Better Trends Bedspreads and Comforters