Better Trends BSRQUPL Rio Cotton Bedspread; Plum - Queen Size
Mfr # BSRQUPL
Zoro # G403685726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRQUPL
- Zoro # G403685726
- UPC # 840053094522
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of this Rio Collection of bedspread. Featuring a beautiful tufted artsy design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its medallion motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Rio Collection is made of 100% Cotton and is Chenille Tufted into a Artsy Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Rio Collection is super soft and light weight in Floral Design
- 100% Cotton Tufted Unique Luxurious
- Machine Washable
- Tumble Dry
- Queen Size: 102 x 110 in.
- Size: Queen Size
- Fabric Type: 100% Cotton
- Design: Floral
- Collection: Rio
- Color: Plum
- Weight: 8.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- MADISON PARK Madison Park MPE10-564 Hayden Reversible Stripe Down Alternative Comforter Mini Set - Grey; Twin Size (MPE10-564)
- Better Trends Bedspreads and Comforters