Better Trends BSRKITL Rio Floral Bedspread; Teal - King Size
Mfr # BSRKITL
Zoro # G503685664
Product Information
- Brand Better Trends
- MFR # BSRKITL
- Zoro # G503685664
- UPC # 840053094652
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of this Rio Collection of bedspread. Featuring a beautiful tufted artsy design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its medallion motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Rio Collection is made of 100% Cotton and is Chenille Tufted into a Artsy Design. The bedspread comes all the way down to the floor with button bell corners. Twin Size is 81" x 110", Full Size is 96" x 110", Queen Size is 102" x 110" & King Size is 120" x 110".
Care Instruction:- Machine Washable
- Tumble Dry
- Collection: Rio
- Color: Teal
- Material: 100 percent Cotton
- Design: Floral
- Size: King Size
- Weight: 9.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood King Size Headboard (181-11115-Zoro)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- Better Trends Bedspreads and Comforters