Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRIQUWH Queen Rio Bedspread; White - 102 in.
Mfr # BSRIQUWH
Zoro # G503685770
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BSRIQUWH
- Zoro # G503685770
- UPC # 840053024260
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Rio
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads and Coverlets
- Style - Contemporary
- Machine wash separately
- Color - White
- Bed Size - Queen
- Length - 102 in.
- Width - 110 in.
- Item Weight - 6.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- Better Trends Bedspreads and Comforters