Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRIQUIV Queen Rio Bedspread; Ivory - 102 in.
Mfr # BSRIQUIV
Zoro # G003685676
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRIQUIV
- Zoro # G003685676
- UPC # 840053024284
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Rio
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads and Coverlets
- Style - Contemporary
- Machine wash separately
- Color - Ivory
- Bed Size - Queen
- Length - 102 in.
- Width - 110 in.
- Item Weight - 6.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Slate (Mainspread)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- LHC LHC 66-C007FQ 3 Piece Alternative with Shams Comforter Set - Full & Queen (66-C007FQ)
- Better Trends Bedspreads and Comforters