Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRIQUBL Queen Rio Bedspread; Blue - 102 in.
Mfr # BSRIQUBL
Zoro # G003685591
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BSRIQUBL
- Zoro # G003685591
- UPC # 840053024246
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Rio
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads and Coverlets
- Style - Contemporary
- Machine wash separately
- Color - Blue
- Bed Size - Queen
- Length - 102 in.
- Width - 110 in.
- Item Weight - 6.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- Better Trends Bedspreads and Comforters