Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRIKIWH King Rio Bedspread; White - 120 in.
Mfr # BSRIKIWH
Zoro # G203685773
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BSRIKIWH
- Zoro # G203685773
- UPC # 840053024314
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Collection - Rio
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads and Coverlets
- Style - Contemporary
- Machine wash separately
- Color - White
- Bed Size - King
- Length - 120 in.
- Width - 110 in.
- Item Weight - 8.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- LORELL Solid Wood Poster Frame (49222)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- MARTHA STEWART White Down Comforter, White, Full/Queen (MS010208)
- Better Trends Bedspreads and Comforters