Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRCTWYE Twin Ruffled Chenille Patchwork Bedspread; Yellow - 81 in.
Mfr # BSRCTWYE
Zoro # G203684837
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRCTWYE
- Zoro # G203684837
- UPC # 840053034160
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Ruffled Chenille Patchwork
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads
- Machine wash separately
- Color - Yellow
- Bed Size - Twin
- Length - 81 in.
- Width - 110 in.
- Item Weight - 3.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- Better Trends Bedspreads and Comforters