Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRCTWSA Twin Ruffled Chenille Patchwork Bedspread; Sage - 81 in.
Mfr # BSRCTWSA
Zoro # G903684908
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRCTWSA
- Zoro # G903684908
- UPC # 840053034061
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Ruffled Chenille Patchwork
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads
- Machine wash separately
- Color - Sage
- Bed Size - Twin
- Length - 81 in.
- Width - 110 in.
- Item Weight - 3.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- INFINITI Bedspread Quilted, Ekg 29Oz Aruba Blue (1810140-AB)
- Better Trends Bedspreads and Comforters