Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRCQUPI Queen Ruffled Chenille Patchwork Bedspread; Pink - 102 in.
Mfr # BSRCQUPI
Zoro # G803684848
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRCQUPI
- Zoro # G803684848
- UPC # 840053033989
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Ruffled Chenille Patchwork
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads
- Machine wash separately
- Color - Pink
- Bed Size - Queen
- Length - 102 in.
- Width - 110 in.
- Item Weight - 4.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- HOTEL GRAND 1,000TC Premium Down Comforter, White, Queen (021215-1549558166349)
- Better Trends Bedspreads and Comforters