Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRCDOSA Double & Full Ruffled Chenille Patchwork Bedspread; Sage - 96 in.
Mfr # BSRCDOSA
Zoro # G503684841
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRCDOSA
- Zoro # G503684841
- UPC # 840053034078
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Ruffled Chenille Patchwork
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads
- Machine wash separately
- Color - Sage
- Bed Size - Double & Full
- Length - 96 in.
- Width - 110 in.
- Item Weight - 3.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- Better Trends Bedspreads and Comforters