Shop All Bedspreads and Comforters
Better Trends
Better Trends BSRCDOPI Double & Full Ruffled Chenille Patchwork Bedspread; Pink - 96 in.
Mfr # BSRCDOPI
Zoro # G203684851
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSRCDOPI
- Zoro # G203684851
- UPC # 840053034023
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Ruffled Chenille Patchwork
- Material - 100% cotton chenille
- With tufted scrolls, lines and dots
- Type - Bedspreads
- Machine wash separately
- Color - Pink
- Bed Size - Double & Full
- Length - 96 in.
- Width - 110 in.
- Item Weight - 3.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- Better Trends Bedspreads and Comforters