Shop All Bedspreads and Comforters
Better Trends
Better Trends BSNATWIV Twin Natick Bedspread; Ivory - 81 in.
Mfr # BSNATWIV
Zoro # G203685599
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSNATWIV
- Zoro # G203685599
- UPC # 840053021900
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- A timeless classic, the natick bedspread is lightweight and soft.
- Material - 100% cotton chenille
- Fabricated from easy-to-care-for cotton, making this classic combination a cinch to keep clean
- Machine wash, tumble dry
- Color - Ivory
- Bed Size - Twin
- Length - 81 in.
- Width - 110 in.
- Item Weight - 3.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- HOTEL GRAND 1,000TC Premium Down Comforter, White, Queen (021215-1549558166349)
- Better Trends Bedspreads and Comforters