Shop All Bedspreads and Comforters
Better Trends
Better Trends BSNAQUPI Queen Natick Bedspread; Pink - 102 in.
Mfr # BSNAQUPI
Zoro # G203685667
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSNAQUPI
- Zoro # G203685667
- UPC # 840053021962
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- A timeless classic, the natick bedspread is lightweight and soft.
- Material - 100% cotton chenille
- Fabricated from easy-to-care-for cotton, making this classic combination a cinch to keep clean
- Machine wash, tumble dry
- Color - Pink
- Bed Size - Queen
- Length - 102 in.
- Width - 110 in.
- Item Weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- Better Trends Bedspreads and Comforters