Shop All Bedspreads and Comforters
Better Trends
Better Trends BSNAKIWH King Natick Bedspread; White - 120 in.
Mfr # BSNAKIWH
Zoro # G903685660
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSNAKIWH
- Zoro # G903685660
- UPC # 840053022044
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- A timeless classic, the natick bedspread is lightweight and soft.
- Material - 100% cotton chenille
- Fabricated from easy-to-care-for cotton, making this classic combination a cinch to keep clean
- Machine wash, tumble dry
- Color - White
- Bed Size - King
- Length - 120 in.
- Width - 110 in.
- Item Weight - 5.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Big and Tall Chair, T-Bar, Black (1118)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BN/W)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- Better Trends Bedspreads and Comforters