Shop All Bedspreads and Comforters
Better Trends
Better Trends BSNAKIBL King Natick Bedspread; Blue - 120 in.
Mfr # BSNAKIBL
Zoro # G603685762
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSNAKIBL
- Zoro # G603685762
- UPC # 840053022037
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- A timeless classic, the natick bedspread is lightweight and soft.
- Material - 100% cotton chenille
- Fabricated from easy-to-care-for cotton, making this classic combination a cinch to keep clean
- Machine wash, tumble dry
- Color - Blue
- Bed Size - King
- Length - 120 in.
- Width - 110 in.
- Item Weight - 5.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- FLASH FURNITURE Folding Chair, Cobalt Blue (HF3-BLUE-GG)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- MADISON PARK Madison Park MP10-4678 Ridge 7 Piece Herringbone Comforter Set - Grey; Cal King Size (MP10-4678)
- Better Trends Bedspreads and Comforters