Better Trends BSASPTWBL Jullian Collection Super Soft & Light Weight Bold Stripes Bedspread for Twin; Blue
Mfr # BSASPTWBL
Zoro # G503684995
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BSASPTWBL
- Zoro # G503684995
- UPC # 840053099503
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of Jullian Collection of bedspread. Featuring a beautiful tufted stripe design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and offers immense comfort that you desire. Its stripe motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Jullian Collection is made of 100% Cotton Chenille and is tufted into a bold Stripe Design. The bedspread comes all the way down to the floor with button bell corners. this collection of bedspreads is in 12 colors and 4 sizes. Twin Size is 81" x 110", Full Size is 96" x 110", Queen Size is 102" x 110" & King Size is 120" x 110".
Features- Design 100% Cotton Tufted Unique Luxurious
- Machine Washable Tumble Dry
- Color: Blue
- Size: Twin
- Collection: Jullian
- Length: 81"
- Width: 110"
- Weight: 5.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- Better Trends Bedspreads and Comforters