Better Trends BSASPKIYE Jullian Cotton Tufted Unique Luxurious Bedspread; Yellow - King Size
Mfr # BSASPKIYE
Zoro # G603684871
Product Information
- Brand Better Trends
- MFR # BSASPKIYE
- Zoro # G603684871
- UPC # 193675000823
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of Jullian Collection of bedspread. Featuring a beautiful tufted stripe design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its stripe motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Jullian Collection is made of 100% Cotton Chenille and is tufted into a bold Stripe Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Jullian Collection is super soft and light weight in Bold Stripes Design 100% Cotton Tufted Unique Luxurious
- Machine Washable
- Tumble Dry
- Collection: Jullian
- Color: Yellow
- Material: 100% Cotton
- Size: King 120 x 110 in.
- Weight: 8.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS Olivia Collection 100% Cotton King Comforter Set in Ivory (QUOLKIIV)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- Better Trends Bedspreads and Comforters