Better Trends BSASKIPL Ashton Cotton Bedspread; Plum - King Size
Mfr # BSASKIPL
Zoro # G103684975
Product Information
- Brand Better Trends
- MFR # BSASKIPL
- Zoro # G103684975
- UPC # 840053094126
- Country of Origin China
- Category Bedspreads and Comforters
Description
Freshen up your bedroom interiors with the enchanting style of this Ashton Collection of bedspread. Featuring a beautiful tufted medallion design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its medallion motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Ashton Collection is made of 100% Cotton and is Chenille Tufted into a Medallion Design. The bedspread comes all the way down to the floor with button bell corners.
Features- Ashton Collection of bedspread are ideal bed coverings during spring and summer months
- Machine Washable
- Tumble Dry
- King Size: 120 x 110 in.
- Size: King Size
- Fabric Type: 100% Cotton
- Design: Medallion
- Collection: Ashton
- Color: Plum
- Weight: 10.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Stainless Steel (01HC900436SS1)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- Better Trends Bedspreads and Comforters