Shop All Decorative Rugs
Better Trends
Better Trends BRWB4266CR Wool Bridge Braided Rug; Cranberry - 42 in.
Mfr # BRWB4266CR
Zoro # G203701534
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRWB4266CR
- Zoro # G203701534
- UPC # 840053034955
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Wool Flat Braided Rug
- Color - Cranberry
- Length - 42 in.
- Width - 66 in.
- Item Weight - 42.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- HILLMAN 34 14 Blued Cut Tack (122597)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- SAFAVIEH 8 x 10 ft. Aria Rectangle Power-Loomed Rug Gray & Wine (ARA165F-8)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- ORIENTAL WEAVERS Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (C9663A061091ST)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- Better Trends Decorative Rugs