Shop All Decorative Rugs
Better Trends
Better Trends BRWB2748CR Wool Bridge Braided Rug; Cranberry - 27 in.
Mfr # BRWB2748CR
Zoro # G403701556
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRWB2748CR
- Zoro # G403701556
- UPC # 840053034931
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Wool Flat Braided Rug
- Color - Cranberry
- Length - 27 in.
- Width - 48 in.
- Item Weight - 3.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Stone Wash Beige Hand Knotted Rug (STW202A-5)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Light Grey & Blue (BNT851G-210)
- HOMESPICE Homespice 620095 10 x 10 in. Square Neverland Swatch; Red (620095)
- AURIC 1835-2012-RED Como Rectangular Red Transitional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643544)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- Better Trends Decorative Rugs